32049-4 - COMTROL CORPORATION - RocketLinx | Anixter
32049-4 | COMTROL CORPORATION

COMTROL CORPORATION | 32049-4 | RocketLinx ES7110-VB Unmanaged 10 Port Power over Ethernet 802.11af industrial Ethernet Switch with 12/24VCD Voltage Boost

  • Manufacturer # 32049-4
  • Anixter #480578
Type: ETHERNET SWITCH (UNMANAGED)
Description

It is designed for connecting a wide range of industrial PoE equipment such as IP surveillance cameras, wireless access points, point-of-sale systems, and other devices utilizing 12/24V vehicle power sources or 24V standard industrial power.

Features
  • 10-Port Industrial PoE Plus unmanaged switch
  • Voltage boost technology supporting 12/24 V DC power sources for transportation and industrial applications
  • Eight 10/100BASE-TX PoE injector ports and two 10/100/1000BASE-TX uplink ports
  • Plug-and-playged PoE switch
  • IEEE 802.3af compliant PoE with a total output power budget of 65W (15.4W maximum on each port)
  • Two Gigabit uplink ports supporting high bandwidth applications such as IP surveillance
  • QoS support for optimizing video and VoIP str
  • Extended operating temperature range(-25C to +60C)
  • Alarm Relay for failure and event notification
  • Industrial-grade aluminum IP30 housing
  • DIN rail/wall-mount installation
  • UL Listed
Applications

The RocketLinx ES7110-VB is an IEEE 802.3af compliant PoE switch designed for connecting a wide range of industrial PoE equipment such as IP surveillance cameras, wireless access points, point-of-sale systems, and other devices utilizing 12/24V vehicle power sources or 24V standard industrial power.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items