32050-0 - COMTROL CORPORATION - Managed | Anixter
32050-0 | COMTROL CORPORATION

COMTROL CORPORATION | 32050-0 | Managed Power over Ethernet Industrial switch, four PoE high power ports and two Fast Ethernet ports, IEEE 802.3af and high power 30W cable

  • Manufacturer # 32050-0
  • Anixter #485895
Type: ETHERNET SWITCH (MANAGED)
Description

Comtrol's RocketLinx ES7506 product is designed for industrial PoE applications such as IP surveillance or wireless access points, where the power source is not conveniently located. The RocketLinx ES7506 supports intelligent PoE control and schedule m anagement. Each of the four PoE ports can be configured in a weekly schedule by hourly basis and PoE on/off can be remotely controlled via SNMP and Web.It is compliant to both IEEE 802.3af PoE as well as the pioneer standard of IEEE 802.3at PoE Plus de signed for boosting PoE delivery up to 30W in each of the four PoE ports. The RocketLinx ES7506 can auto-detect 24V and 48V power input and can deliver 24V and 48V PoE outputs which allow more applications where 48 V DC is not an option.

Features
  • Four 10/100BASE-TX Power over Ethernet ports and two redundant 10/100BASE-TX uplink ports
  • 48 V DC Power Input for IEEE 802.3af PoE output (IEEE 802.3af)
  • Up to 30W per port for PoE High Power solution with 55 V DC Power Input
  • Power Input for 24 Voutput through Ethernet (Non-standard PoE)
  • UP to 100W for total power budget
  • Support IEEE 802.3af for PoE detection and PoE classification resistors
  • PoE control and schedule by hour/weekly basis
  • Auto-detect Powered Device status for device auet (LPLD)
  • Redundant Ring technology, back up system recovery time less than 5ms
  • SNMP v1/v2c/v3, IGMP snooping v1/v2/v3, RMON, VLAN, QoS
  • Network security by IP/MAC address, SSL and SSH
  • Built-in hardware watchdog timer for system auto-reset
  • rugged enclosure with IP31 grade protection
  • Forced mode powering
  • Wide operating temperature range (-25C to 60C)
Specifications
  • Bus Interface Specification: 10/100BASE-TX
  • Enclosure: IP31 Grade Aluminum Metal Case
  • Installation: Panel Mount or DIN Rail Mount
  • LED Indicators: Power 1, Power 2, Ring Master (R.M.), 10/100BASE-TX Link/Activity Alarm, PoE Status
  • Dimensions: 61.7
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items