32055-5 - COMTROL CORPORATION - Unmanaged | Anixter
32055-5 | COMTROL CORPORATION

COMTROL CORPORATION | 32055-5 | Unmanaged Industrial Ethernet switch, eight Fast Ethernet ports

  • Manufacturer # 32055-5
  • Anixter #485887
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES8108 is Comtrol's 8-port Fast Ethernet industrial switch featuring a 2.0Gbps Packet Switch engine with packet forwarding and filtering mechanisms to meet industrial communications standards. It provides packet forwarding capabilities to handle 64 to 1522 byte long packet sizes in two priority queues to optimize data forwarding performance. Broadcast storm filtering and flow control functions ensure data delivery free of traffic congestion. For installation in harsh or industrial environments, the ES8108 is equipped with two redundant power inputs, features a rugged IP31 grade housing, and operates within a broad -25C to 70C temperature range. For ease-of-maintenance, the ES8108 has alarm output relays for port link and power events to assist engineers with on-site monitoring.

Features
  • 8-Port 10/100BASE-TX Industrial Fast Ethernet Switch
  • 2.0Gbps Switch Fabric with excellent data exchange performance
  • QoS for packet forwarding precedence
  • Broadcast storm packet filtering
  • Supports 1.5KV Hi-Pot isolation protection
  • Redundant er input 10 to 60 V DC
  • Port and Power Event Alarm
  • Compact aluminum case with IP31 grade protection
  • -25C to 70C operating temperature for harsh environments
  • DIN rail installation
  • Meets heavy industrial EMI/EMC regulations
  • VLAN tag priori
Specifications
  • Network Interface Specification: 10/100BASE-TX
  • Enclosure: IP31 Grade Aluminum Metal Case Drop-Waterproof and Dustproof
  • Installation: DIN Rail or Wall Panel Mount
  • LED Indicators: Power, Alarm, 10Mbps Link/Activity, 100Mbps Link/Activity
  • Relay Alarm: Failure notifi cation for each port (enable/disable with DIP switch)
  • Dimensions: 3.9" x 1.2" x 4.4", 9.91 x 3.05 x 3.56 cm
  • Product Weight: 10.4 oz, 294.84 g
  • Connector Type: RJ45
  • Number of Ports: 5
  • Ethernet Cable Type: CAT-3, CAT-4, CAT-5 (UTP or STP)
  • Link Distance: 100 Meters
  • RJ45: 10/100BASE-TX Auto MDI/MDIX, Auto-Negotiation
  • Switch Technology: 3.2Gbps Switch Fabric Store and Forward Technology
  • Aggregate System Throughput: 1.49Mbps
  • Standards: IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX, IEEE 802.3x Flow Control and Back-Pressure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items