32057-9 - COMTROL CORPORATION - Unmanaged | Anixter
32057-9 | COMTROL CORPORATION

COMTROL CORPORATION | 32057-9 | Unmanaged Industrial Ethernet switch, six Fast Ethernet ports with two Multimode fiber ports

  • Manufacturer # 32057-9
  • Anixter #485889
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES8108F-M is an 8-port Fast Ethernet industrial switch with six 10/100BASE-TX ports and two 100BASE-FX fiber ports. The ES8108-M features a 2.0Gbps Packet Switch engine with packet forwarding and filtering mechanisms to meet industrial communications standards. It provides packet forwarding capabilities to handle 64 to 1522 byte long packet sizes in two priority queues to optimize data forwarding performance. Broadcast storm filtering and flow control functions ensure data delivery free of traffic congestion. For applications requiring extended distance network coverage or prone to interference, the ES8108F-M includes two 100Mbps fiber ports with Multimode (2KM) transceivers. For installation in harsh or industrial environments, the ES8108F-M is equipped with two redundant power inputs, features a rugged IP31 grade housing and operates within a broad -10C to 70C temperature range.

Features
  • Six 10/100BASE-TX ports and two 100BASE-FX Multimode fiber ports
  • SC fiber connectors for secure connections
  • 2.0Gbps switch fabric with excellent data exchange performance
  • QoS for packet forwarding precedence
  • Broadcast storm packet filtering
  • ag priority support
  • Supports 1.5KV Hi-Pot isolation protection
  • Redundant dual power input 10 to 60 V DC
  • Port and Power Event Alarm
  • Compact aluminum case with IP31 grade protection
  • DIN rail installation
  • Extended operating temperature rano 70C)
Specifications
  • Network Interface Specification: 10/100 BASE-TX, 100BASE-FX (supports Single-Mode or Multimode)
  • Enclosure: IP31 grade compact aluminum metal case,drop-water proof and dustproof
  • Installation Method: DIN rail
  • LED Indicators: Power 1, power 2, port/power alarm, RJ45 port link/activity
  • Dimensions: 4.72" x 2.17" x 4.25", 11.99 x 5.51 x 10.8 cm
  • Product Weight: 1.25 lbs, 20 oz
  • Standard: IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX
  • Switch Technology: 2.0Gbps switch fabric store and forward technology
  • Flow Control: IEEE 802.3x flow control
  • QoS: IEEE 802.1Q quality of service, IEEE 802.1p class of service
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items