32061-6 | COMTROL CORPORATION

COMTROL CORPORATION | 32061-6 | Managed Industrial Ethernet switch, seven Fast Ethernet ports, and three Gigabit Ethernet combo ports, extended operating temperature range

  • Manufacturer # 32061-6
  • Anixter #485892
Type: ETHERNET SWITCH (MANAGED)
Description

The RocketLinx ES8510-XT is a managed Industrial Ethernet switch, equipped with seven 10/100BASE-TX ports and three 10/100/1000BASE-TX RJ45/100BASE-FX/Gigabit SX/LX/LHX/XD/ZX combo ports. Two Gigabit ports may be used to form a nonstop Redundant Ring while the third Gigabit port enables connection to an upper switch, couple ring, or public server. The Gigabit combo port design provides flexibility to choose copper or fiber media supporting 100BASE-FX or 1000BASE-X, Multimode or Single-Mode for a wide variety of distance and installation requirements. The RocketLinx ES8510-XT is housed in a rugged aluminum enclosure that features an excellent heat dispersing mechanical design and a wide operating temperature support. The embedded software supports full Layer 2 management features, multi-form ring redundancy, network control, monitoring, security and notification. The RocketLinx ES8510-XT also provides a built-in watchdog timer and digital input and relay output to avoid undetected problems. The RocketLinx ES8510-XT provides the perfect foundation for building your industrial Ethernet infrastructure.

Features
  • Multiple redundant ring (recovery time <5ms)
  • Seven 10/100BASE-TX ports and three Gigabit RJ45/SFP combo ports (10/100/1000BASE-TX, 100BASE-FX, 1000BASE-X)
  • 32Gbps non-blocking, 8K MAC address table
  • VLAN, GVRP, QoS, IGMP snooping V1/V2/V3, rate control, port trunking, LACP, online multi-port mirroring
  • Management via console CLI, Web, SNMP V1/V2c/V3, RMON, HTTPS, SSH, and NetVision
  • Advanced security feature supports IP security, port security, DHCP server, IP and MAC binding, IEEE 802.1x network access control
  • Event notification by email, SNMP trap, syslog, digital input, and relay output
  • Extended operating temperature range (-40C to 74C)
  • Rigid aluminum IP31 housing, excellent heat dispersion, redundant power, DIN rail/wall-mount installation
  • IPv6 support
Specifications
  • Network Interfaces: 10/100BASE-TX, 10/100/1000BASE-TX or 100BASE-FX, 1000BASE-SX/LX/LHX/XD/ZX Gigabit Fiber
  • Connector Types: RJ45 SFP
  • Enclosure: IP31 Grade Aluminum Metal Case
  • Installation: DIN Rail, wall mount
  • LED Indicators: Power 1, Power 2, ring master (R.M.), 10/100BASE-TX link/activity, 10/100BASE-TX full duplex/collision, Gigabit copper/SFP link activity digital input 1&2, digital output 1&2
  • Digital Input (DI): Two digital inputs, 4-Pin screw terminal block
  • Digital Output (DO): Two digital outputs (dry relay output), 4-Pin screw terminal block
  • Serial Console Port: One RJ45 RS-232 (TXD, RXD, Signal GND), Baud Rate: 9600bps, Data Bits: 8, Parity: None, Stop Bits: 1, Flow Control: None
  • Dimensions: 5.0" x 6.3" x 3.7", 12.7cm x 16cm x 9.4 cm
  • Product Weight: 2.63 lbs, 1.19 kg
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items