32070-8 - COMTROL CORPORATION - Managed | Anixter
32070-8 | COMTROL CORPORATION

COMTROL CORPORATION | 32070-8 | Managed Industrial Ethernet switch, 24 Fast Ethernet ports, and four Gigabit Ethernet combo ports

  • Manufacturer # 32070-8
  • Anixter #485894
Type: ETHERNET SWITCH (MANAGED)
Description

The RocketLinx ES9528 is a managed Industrial Ethernet switch, equipped with 24 10/100BASE-TX ports and four gigabit RJ45/GBIC combo ports. The 4 gigabit combo port design allows 10/100/1000 triple speed, and the SFP ports accept all types of gigabit SFP transceivers, including SX, LX, LHX, ZX and XD for a variety of connections and distances. It is specially designed for control rooms where high-port density and performance are required. The ES9528 typcially is mounted within a 19-inch rack, along with other 19-inch public servers or other network devices. When lower industrial switches are aggregated to the ES9528, the 24 port plus 4G design allows the connection of up to 12 100M rings plus 2 gigabit rings. Each ring has its own ring redundancy protection.

Features
  • 24-Port 10/100BASE-TX and 4-Port Gigabit RJ45/SFP combo ports (10/100/1000BASE-TX, 1000BASE-X)
  • 12.8Gbps non-blocking, 8K MAC address table
  • Industrial Ethernet switches supports jumbo frame up to 9,216 bytes
  • Max 12 x 100M rings plus 2 Gigabit rings aggregation capability
  • VLAN, Private VLAN, QinQ, GVRP, QoS, IGMP snooping V1/V2/V3, rate control, port trunking, LACP, online multi-port mirroring
  • Management via console CLI, Web, SNMP V1/V2c/V3, RMON, HTTPS, SSH and NetVision
  • Advanced security feature supports IP security, port security, DHCP server, IP and MAC binding, 802.1x network access control
  • 802.1s MSTP, RSTP and ring and multiple ring for redundant network topologies
  • Event notification by e-mail, SNMP trap, syslog, digital input and relay output
  • Extended operating temperature range (-25C to 70C)
  • Switch 24 port-gigabit
  • Rack mount installation, low-power
  • IPv6 support
Specifications
  • Bus Interface Specification: 10/100/1000BASE-TX; 1000BASE-SX/LX/LHX/XD/ZX Gigabit Fiber
  • Enclosure: Black Finished Steel
  • Installation Method: 19-inch, 1U Rack Mount
  • LED Indicators: Power, Ring Master(R.M), 10/100Base-TX Link/Activity, 10/100Base-TX Ful/Half Duplex, Gigabit Copper Link/Activity, Duplex Gigabit SFP Link/Activity
  • Dimensions: 17.2" x 6.7" x 1.7", 43.69 x 17.02 x 4.32 cm
  • Product Weight: 3.7 lbs, 1.69 kg
  • AC Input Voltage: 90-264 V AC
  • Power Consumption (maximum): 20W
  • Power Connector: ower Connector Type: IEC320-C14 connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items