32085-2 - COMTROL CORPORATION - Unmanaged | Anixter
32085-2 | COMTROL CORPORATION

COMTROL CORPORATION | 32085-2 | Unmanaged Industrial Ethernet switch, eight full Gigabit Ethernet ports

  • Manufacturer # 32085-2
  • Anixter #529374
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES8108-GigE is an 8-port industrial-grade full Gigabit Ethernet Switch combining the performance of Gigabit Ethernet ports and plug-and-play configuration with a rugged design for deployment in harsh environments.
In addition to high speed data transmission, the ES8108-GigE ensures the delivery of critical data via support for QoS and broadcast storm filtering. Further efficiency is realized through the 9.6K byte jumbo frame support, that reduces overhead and increases throughput.
The ES8108-GigE features dual power inputs for redundancy and includes a relay alarm for instant notification of data or power failure. Further protecting the switch is its IP31 rated aluminum housing, providing uninterrupted operations in industrial surroundings.

Features
  • Eight full Gigabit Ethernet ports
  • Rugged IP31 aluminum design for reliable operation in harsh environments
  • Port and power event alarm relay
  • Support for 12-48 V DC dual power inputs for reliable power delivery
  • 9.7K bytes jumbo frame support focient large file transmission
  • Quality of Service (QoS) for traffic prioritization
  • Broadcast storm packet filtering
  • RoHS2 compliant under CE
  • Wide operating temperature -10C to 70C
Applications

The ES8108-GigE is an ideal solution for industrial applications requiring a reliable, high bandwidth capable switch.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items