35608 0102000 - BELDEN - Hook-Up Wire, 1 | Anixter
35608 0102000 | BELDEN

BELDEN | 35608 0102000 | Hook-Up Wire, 1 Conductor, 8 AWG, 133x29 Strands, Tinned Copper, XLPE Insulation

  • Manufacturer # 35608 0102000
  • Anixter #5MF-0801-B-02
Conductor Material: TINNED COPPER
Conductor Size: 8 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 133 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
UL Style: UL TYPE AWM, STYLE 3195
Description

The insulation is cross-linked polyethylene applied in a single extrusion. This construction has excellent thermal aging characteristics, moisture resistance, and solvent resistance. The 356-series of XL-DUR is recommended for class 130(B) as motor leads.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items