35623-222 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35623-222 | PDU, 250 Volt, 30 Amp, Single Phase, 68.5 In. (1740 mm) L, (24) C13 & (6) C19 receptacles, 250 Volt, Two Magnetic Circuit Breakers, 20 Amp, No Surge Protection, L6-30P input, Local Meter, For F-Series TeraFrame Cabinets.

  • Manufacturer # 35623-222
  • Anixter #431437
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Discontinued by manufacturer, no suggested replacement provided.

Single-Input, Single Phase, Vertical Power Strip, NEMA Plug-IEC Outlets, 250 Volt, 30 Amp

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items