35777 - COMTRAN CORP - 16-2C SOL BC LSZH | Anixter
35777 | COMTRAN CORP

COMTRAN CORP | 35777 | 16-2C SOL BC LSZH THERMOSET LSZH PO RED UL 2196 FPLR-CI-LS 300V 105C

  • Manufacturer # 35777
  • Anixter #2HR-35777
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Jacket Color: RED
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: FPLR-CI
NEC Rating: UL LISTED ART 760 - FIRE ALARM
RoHS Compliant: NOT DECLARED
Screen/Shield: NO
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL STYLE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items