360-IMV-CNTRLR - COMMSCOPE SYSTIMAX | Anixter
360-IMV-CNTRLR | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IMV-CNTRLR | SYSTIMAX 360 imVision Controller

  • Manufacturer # 360-IMV-CNTRLR | 760161380
  • Anixter #481640
Description

The iPatch Panel Manager ties the iPatch intelligent panels to the infrastructure operations software called System Manager. Each rack with iPatch intelligent panels is equipped with a control system, an iPatch Panel Manager, which monitors the status of every port in every iPatch panel. Connectivity updates are sent to the infrastructure operations software, which contains a continuously updated database of connectivity information.
These control systems also provide technicians with a user interface. For tracing existing connections, the iPatch Panel Manager displays end-to-end connectivity information, including not only the location of patch cords, but the devices connected on either end of the circuit.

Features
  • Innovative, cost effective, space-saving technology and design simplifies deployment, requiring no more than 1RU of space
  • Provides inter-rack communication on the RMLAN out of band management network
  • Supports up to 45 panels, depending on specific panel configuration
  • Localized display language support includes Danish, English, French, German, Italian, Russian, Spanish, Korean, Portuguese, Chinese and Polish
  • Features the elegant SYSTIMAX 360 design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items