360-IP-1100-E-GS6-1U-24 - COMMSCOPE SYSTIMAX | Anixter
360-IP-1100-E-GS6-1U-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-1100-E-GS6-1U-24 | Patch Panel, UTP, Category 6A, 24 Port, Evolve iPatch, GigaSPEED, 1U

  • Manufacturer # 360-IP-1100-E-GS6-1U-24 | 760152363
  • Anixter #438199
Category: CATEGORY 6A
Color: GREY
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: IPATCH
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Discontinued by manufacturer, suggested replacement see Anixter # 643799, September 2015

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items