360-IP-MFTPA-E-HD6B-2U-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-MFTPA-E-HD6B-2U-48 | Patch Panel, High Density, F/UTP, Shielded, 24 Port, Category 6/6A, Angled, iPatch Ready, Evolve

  • Manufacturer # 360-IP-MFTPA-E-HD6B-2U-48 | 760158675
  • Anixter #451684
Category: CATEGORY 6A
Color: GREY
Number of Ports: 48
Rack Units: 2
Termination: JACK MODULES
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items