360-IP-PMAX-GS3-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-PMAX-GS3-24 | Patch Panel, UTP, 24 Port, Category 6, iPatch Ready, Patchmax

  • Manufacturer # 360-IP-PMAX-GS3-24 | 760123489
  • Anixter #432507
Category: CATEGORY 6
Color: GREY
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 2
Sub Family: IPATCH
Wiring: A/B UNIVERSAL
Description

Discontinued By Manufacturer, The Suggested Replacement See Anixter # 643809.

The SYSTIMAX 360(TM) iPatch PATCHMAX copper panels are available in two configurations - GigaSPEED XL and GigaSPEED X10D - as well as upgrade kits for use with existing SYSTIMAX 360(TM) PATCHMAX copper panels. With the addition of an iPatch kit to the PATCHMAX copper panel, you can bring Vision, Knowledge and Control into your network environment. With an out of the box experience that includes all of the trademark iPatch and PATCHMAX features in one panel, the SYSTIMAX iPatch PATCHMAX panels are available in 24 and 48 port versions that mount in 2U of rack space. In addition, through use of new iPatch upgrade kits, previously deployed SYSTIMAX 360 PATCHMAX panel s can add intelligence without the need to disconnect patch cords. With the SYSTIMAX 360 solution, CommScope has redefined enterprise network infrastructure performance from every angle. Under the innovative SYSTIMAX 360 design philosophy, engineering meets elegance, speed meets intelligence, and copper meets fiber in a single, integrated customer solution that exceeds the standards for network infrastructure solutions.

Features
  • Real-time tracking of changes to physical layer connections
  • Port level push button tracing with LED visual identification
  • No downtime upgrade kits for use with previously deployed "iPatch Ready" SYSTIMAX 360 PATCHMAX panels
  • PATCHMAX innovative two-waymounting and terminating improves installation, especially where access to the back of the panel is limited
  • Overall design simplifies administration with built-in cord retainer
  • Available in 24 port and 48 port configuration
  • Features the elegant SYSTIAX 360 design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items