360-IP-PMAX-GS6-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-PMAX-GS6-48 | Patch Panel, UTP, 48 Port, Category 6A, iPatch Ready, Patchmax

  • Manufacturer # 360-IP-PMAX-GS6-48 | 760130401
  • Anixter #438834
Category: CATEGORY 6A
Color: GREY
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Sub Family: IPATCH
Termination: IDC
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items