360-IPR-1100-E-GS3-2U-48 - COMMSCOPE | Anixter
360-IPR-1100-E-GS3-2U-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IPR-1100-E-GS3-2U-48 | SYSTIMAX 360 GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel, 48 Port

  • Manufacturer # 360-IPR-1100-E-GS3-2U-48 | 760152579
  • Anixter #436179
Category: CATEGORY 6
Color: GREY
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Sub Family: IPATCH
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The GigaSPEED XL 1100GS3 Panels are available in 1U and 2U options and feature the elegant SYSTIMAX 360(tm) design. Enhanced rear cable management features make installation easier over current cable bundling/dressing methods by reducing time and steps to tie down bundles of cable on the rear of the panels.; CommScopes new panel platform, Evolve, is an intelligent/intelligent-ready modular panel system designed to accommodate unshielded multi-connector modules, individual shielded information outlets, pre-terminated copper trunks and future connector designs. For applications that demand intelligence today, the panel platform offers built-in intelligence, providing insight deep into your network for vision, knowledge and control of your network infrastructure. If, however, you are not ready for intelligence today but want the flexibility to add it later, the intelligent ready panel platform allows customers to evolve to intelligence deployments as their network needs change. Supporting architectures with shorter cords and cables and delivering improved performance, this new panel platform makes 10G easier and life better than ever before.

Features
  • Zero water peak single-mode fiber
  • Maximizes support for lowest cost CWDM technology and delivers lowest cost path to future single-mode applications
  • Supports legacy single-mode equipment and applications
Specifications
  • Depth, with cable management: 6.50 in
  • Diameter Over Dielectric, maximum: 0.046 in
  • Diameter Over Dielectric, minimum: 0.030 in
  • Height: 3.50 in
  • Weight: 3.60 lb
  • Width: 19.00 in
  • ANSI/TIA Category: 6
  • Current Rating @ Current at Temperature: 1.5 A @ 20 5 A @ 68 F
  • Dielectric Withstand Voltage, RMS, conductive surface @ Voltage at Frequency: 1,500 V AC @ 60 Hz
  • Dielectric Withstand Voltage, RMS, contact-to-contact @ Voltage at Frequency: 1,000 V AC @ 60 Hz
  • Insulation Resistance, minimum: 500 MOhm
  • Flambility Rating: UL 94 V-0
  • Operating Temperature: -10 C to +60 C (+14 F to +140 F)
  • Relative Humidity: Up to 95%, non-condensing
  • Safety Standard: cUL, UL
  • Storage Temperature: -40 C to +70 C (-40 F to +158 F)
  • Brand: SYSTIMAX 360(tm), SYSTIMAX, GigaSPEED, Evolve
  • Cable Type: U/UTP (unshielded)
  • Color: Cool gray, Satin chrome
  • Intelligence Type: iPatch ready
  • Modules, quantity: 8
  • Product Type: Panel
  • Rack Type: EIA 19 in
  • Rack Units: 2
  • Total Ports, quantity: 48
  • Conductor Gauge, solid: 24 AWG, 22 AWG
  • r Gauge, stranded: 24 AWG, 22 AWG
  • Conductor Type: Solid, Stranded (7 strands)
  • Material Type: High-impact, flame retardant, thermoplastic, Powder-coated steel
  • Outlet/Module Contact Plating: Precious metals
  • Panel Style: Straight
  • Plug Insertion Life TePlug: IEC 60603-7 compliant plug
  • Plug Insertion Life, minimum: 750 times
  • Plug Retention Force, minimum: 30 lbf, 133 N
  • Rear Termination Contact Plating: Precious metals
  • Rear Termination Type: IDC
  • Wiring: T568A, T568B
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items