360-IPR-1100-E-GS6-1U-24 - COMMSCOPE | Anixter
360-IPR-1100-E-GS6-1U-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IPR-1100-E-GS6-1U-24 | SYSTIMAX 360 GigaSPEED X10D 1100GS6 Evolve Category 6A U/UTP Patch Panel, 24 Port

  • Manufacturer # 360-IPR-1100-E-GS6-1U-24 | 760152587
  • Anixter #436180
Category: CATEGORY 6A
Color: GREY
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: IPATCH
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

SYSTIMAX 360 GigaSPEED X10D 1100GS6 panels are available in 1U and 2U options, angled and straight designs and feature the elegant SYSTIMAX 360 design. Enhanced rear cable management features make installation easier over current cable bundling/dressing methods by reducing time and steps to tie down bundles of cable on the rear of the panels. CommScope's new panel platform, Evolve, is an intelligent/intelligent-ready modular panel system designed to accommodate unshielded multi-connector modules, individual shielded information outlets, pre-terminated copper trunks and future connector designs. For applications that demand intelligence today, the panel platform offers built-in intelligence, providing insight deep into your network for vision, knowledge and control of your network infrastructure. If, however, you are not ready for intelligence today but want the flexibility to add it later, the intelligent ready panel platform allows customers to evolve to intelligence deployments as their network needs change. Supporting architectures with shorter cords and cables and delivering improved performance, this new panel platform makes 10G easier - and life better - than ever before.

Features
  • GS6 multi-connector module utilizes patented straddle pair cross-over contacts and patent pending technologies to achieve efficient alien crosstalk reduction ensuring industry standards are met for Category 6A/ EA performance levels
  • Architectural design and flexibility - supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
  • Alien Crosstalk complies to industry standards; TIA-568-C and IEC 11801
  • Easy cable routing and bundling through improved rear cable management
  • Supports the deployment of InstaPATCH Cu pre-terminated copper solutions
  • Available in 24-port (1U) and 48-port (2U) options and straight and angled constructions, both iPatch (intelligence) Ready
  • Features the elegant SYSTIMAX 360 design
  • No tools required when installing iPatch Ready upgrade kits
  • Qualifies for a 20-year Extended Product Warranty and Applications Assurance when included in a certified SYSTIMAX GigaSPEED channel
Specifications
  • Patch Panel
  • Diameter Over Dielectric: 0.030 - 0.046 Inch (0.762 - 1.168 mm)
  • Current Rating: 1.5 Amp At 68 deg F (1.5 Amp At 20 deg C)
  • Dielectric Withstand Voltage: 1500 Volt AC At 60 Hz (RMS Conductive Surface); 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
  • Insulation Resistance: 500 MOhm Minimum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to70 deg C)
  • Intelligence Type: iPatch Ready
  • Total Port Quantity: 24
  • Cable Type: U/UTP (Unshielded)
  • Color: Cool Gray/Satin Chrome
  • Module Quantity: 4
  • Rack Type: EIA 19 Inch
  • Rack Unit: 2
  • Panel Style: Straight
  • Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
  • Conductor Type: Solid/Stranded (7 Strands)
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Rear Termination Contact Plating: Nickel
  • Rear Termination Type: IDC
  • Wiring: T568A/T568B
  • Dimension: 1.75 Inch Height x 19 Inch Width x 6.50 Inch Depth (With Cable Management)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items