360-IPR-1100A-E-GS3-1U-24 - COMMSCOPE | Anixter
360-IPR-1100A-E-GS3-1U-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IPR-1100A-E-GS3-1U-24 | Copper Patch Panel, GigaSPEED XL 1100GS3 Evolve, UTP, 24 Port, Modular, Angled, Category 6, 1U

  • Manufacturer # 360-IPR-1100A-E-GS3-1U-24 | 760151308
  • Anixter #436174
Category: CATEGORY 6
Color: GREY
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: IPATCH
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The GigaSPEED XL 1100GS3 Panels are available in 1U and 2U options and feature the elegant SYSTIMAX 360(TM) design. Enhanced rear cable management features make installation easier over current cable bundling/dressing methods by reducing time and steps to tie down bundles of cable on the rear of the panels. CommScope's new panel platform, Evolve, is an intelligent/intelligent-ready modular panel system designed to accommodate unshielded multi-connector modules, individual shielded information outlet s, pre-terminated copper trunks and future connector designs. For applications that demand intelligence today, the panel platform offers built-in intelligence, providing insight deep into your network for vision, knowledge and control of your network i nfrastructure. If, however, you are not ready for intelligence today but want the flexibility to add it later, the intelligent ready panel platform allows customers to evolve to intelligence deployments as their network needs change. Supporting archite ctures with shorter cords and cables and delivering improved performance, this new panel platform makes 10G easier - and life better - than ever before.

Features
  • Architectural design and flexibility - supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
  • Alien Crosstalk complies to industry standards; TIA-568-C and IEC 11801
  • Easy cable routing and bundling through improved rear cable management
  • Straight and Angled constructions, both iPatch (intelligence) Ready
  • Available in iPatch-Ready versions (field upgradable to iPatch without the need to remove patch cords, meaning no network downtime)
Specifications
  • Patch Panel
  • Diameter Over Dielectric: 0.030 - 0.046 Inch (0.762 - 1.168 mm)
  • Current Rating: 1.5 Amp At 68 deg F (1.5 Amp At 20 deg C)
  • Dielectric Withstand Voltage: 1500 Volt AC At 60 Hz (RMS Conductive Surface); 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
  • Insulation Resistance: 500 MOhm Minimum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to70 deg C)
  • Intelligence Type: iPatch Ready
  • Total Port Quantity: 24
  • Cable Type: U/UTP (Unshielded)
  • Color: Cool Gray/Satin Chrome
  • Module Quantity: 4
  • Rack Type: EIA 19 Inch
  • Rack Unit: 1
  • Panel Style: Angled
  • Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
  • Conductor Type: Solid/Stranded (7 Strands)
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Rear Termination Contact Plating: Nickel
  • Rear Termination Type: IDC
  • Wiring: T568A/T568B
  • Dimension: 1.75 Inch Height x 19 Inch Width x 10.50 Inch Depth (With Cable Management)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items