360-IPR-MFTP-E-HD6B-1U-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IPR-MFTP-E-HD6B-1U-24 | Copper Patch Panel, GigaSPEED X10D Evolve, High Definition, 24 Port, F/UTP, Shielded, Category 6, 1U

  • Manufacturer # 360-IPR-MFTP-E-HD6B-1U-24 | 760150144
  • Anixter #436186
Category: CATEGORY 6A
Color: GREY
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: IPATCH
Termination: IDC
Description

The SYSTIMAX 360 GigaSPEED X10D F/UTP modular panels are available in straight and angled constructions and are iPatch-Ready, making them field upgradeable to iPatch without the need to remove patch cords, meaning no network downtime. The F/UTP modula r panels offer easy cable routing and bundling through CommScope's rear cable management solution and feature the elegant SYSTIMAX 360 design.
When used with the SYSTIMAX GigaSPEED X10D HGS620 information outlet, cable length is dramatically reduced in a channel configuration. CommScope engineers pushed the threshold and reduced the original 15 meter cable length requirement to 5 meters for 3 or 4 connector channels and only 3 meters for 2 connector channels - a more than 65 percent reduction in sho rt channel length. These new short cable requirements give CommScope customers the design freedom to build a Category 6A infrastructure that meets their needs without the hassles of inefficient spacing and slack storage.

Features
  • Simple-to-use grounding solution
  • Straight and Angled constructions, both iPatch (intelligence) Ready
  • Supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter when using the GigaSPEED X10D Shielded High Density Information Outlet (HGS620)
  • iPatch-Ready - field upgradable to iPatch without the need to remove patch cords, meaning no network downtime
  • Trade Agreements Act (TAA) compliant
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
  • Compatible with DYMO Labeling Solution
Specifications
  • Evolve High Density Shielded Modular Panel
  • Dielectric Withstand Voltage: 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
  • Insulation Resistance: 500 MOhm Minimum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to70 deg C)
  • Intelligence Type: iPatch Ready
  • Total Port Quantity: 24
  • Cable Type: F/UTP (Shielded)
  • Color: Cool Gray/Satin Chrome
  • Rack Type: EIA 19 Inch
  • Rack Unit: 1
  • Panel Style: Straight
  • Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
  • Conductor Type: Solid/Stranded (7 Strands)
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Rear Termination Contact Plating: Nickel
  • Rear Termination Type: IDC
  • Wiring: T568A/T568B
  • Dimension: 1.72 Inch Height x 19 Inch Width x 6.5 Inch Depth (With Cable Management)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items