360-PM-GS6-2U-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-PM-GS6-2U-48 | Copper Patch Panel, GigaSPEED X10D PATCHMAX GS6, 48 Port, UTP, Modular, Category 6A

  • Manufacturer # 360-PM-GS6-2U-48 | 760128207
  • Anixter #436190
Category: CATEGORY 6A
Color: GREY
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Sub Family: PATCHMAX
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

SYSTIMAX 360 GigaSPEED X10D PATCHMAX GS6 panels offer easy cable routing and bundling utilizing the rear cable manager and are available in 24 and 48 port configurations. The 360 PATCHMAX GS6 panels also support deployment of InstaPATCH Cu pre-termina ted copper and features the elegant SYSTIMAX 360 design. The 360 PATCHMAX GS6 panel accepts four (24 port) or eight (48 port) PATCHMAX GS6 Distribution Modules which can be rotated forward, allowing front-access to the 110 type IDC terminals for easy c able termination. PATCHMAX GS Distribution Module features an innovative termination manager and rear housing which provides easier, faster, more reliable terminations and reduced variability in the placement and termination of cables to the panel.

Features
  • PATCHMAX GS6 supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
  • Alien Crosstalk complies to industry standards; TIA-568-C and IEC 11801
  • Improved rear cable manager makes cable routing and bundling easier
  • Supports deployment of InstaPATCH Cu pre-terminated copper solutions
  • Available in 24-port and 48-port configuration
  • Innovative 2-way mounting and terminating improving installation for limited rear access applications
  • Distribution modules can be snapped onto front of panel for easy front access to rear 110 type IDC termination field
  • Available in iPatch-Ready versions (field upgradable to iPatch without the need to remove patch cords, meaning no network downtime)
  • Designed for simplified administration with built-in cord retainer fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items