360G2-4U-MOD-FX-16 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2-4U-MOD-FX-16 | Shelf, Fiber Panel, Fixed, Cassette, 4U, Accepts 16 Modular Cassettes

  • Manufacturer # 360G2-4U-MOD-FX-16 | 760110064
  • Anixter #431280
Loaded: UNLOADED
Type: RACK MOUNT
Description

The SYSTIMAX 360(tm) G2 fiber shelves are available in 1U, 2U and 4U sizes as well as sliding and fixed settings. The 4U version comes with a shelf assist which facilitates installation and ensures proper U spacing for shelf mounting. The shelf assist fits multiple rack types and supports heavy equipment.; The SYSTIMAX 360 1U optical fiber shelves are iPatch-Ready and can be upgraded in the field at a later stage with the 360 iPatch Upgrade Kit. The upgrade can be performed without network disruptio ns, since it does not require the removal of patch cords. The SYSTIMAX 360 solution offers customers the option to deploy intelligence immediately or in phases, according to their needs and budgetary requirements. By providing a clear strategy that inc ludes an upgradable product line, CommScope intends to bring intelligence to the masses and raise awareness of the business benefits of intelligent infrastructures. With the new SYSTIMAX 360 solution, CommScope has redefined enterprise network infrastr ucture performance from every angle. Under the innovative SYSTIMAX 360 design philosophy, engineering meets elegance, speed meets intelligence, and copper meets fiber in a single, integrated customer solution that exceeds the standards for network infr astructure solutions.

Features
  • Can support network line speeds up to 10 gigabits per second
  • OMT platform reduces cable diameter while optimizing transmission performance
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
Specifications
  • Depth: 15.5 in
  • Height: 7.00 in
  • Weight: 5.0 lb
  • Width: 19.0 in
  • Application: Accepts two Splice Wallets with six trays each, Accepts sixteen G2 modules, Accepts sixteen InstaPATCH 360 data modules or 360DP panels
  • Brand: SYSTIMAX, SYSTIMAX 360(tm)
  • Product Type: Modular cassette shelf
  • Rack Units: 4
  • Shelf Movement: Fixed
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items