36102 010500 - BELDEN - Hook-Up Wire, 1 | Anixter
36102 010500 | BELDEN

BELDEN | 36102 010500 | Hook-Up Wire, 1 Conductor, 2 AWG, 163x24 Strands, Tinned Copper, CSPE Insulation

  • Manufacturer # 36102 010500
  • Anixter #5MG-0201-B-02
Conductor Material: TINNED COPPER
Conductor Size: 2 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 163 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: CHLOROSULPHONATED POLYETHYLENE
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
Description

This insulation is CSPE - Chlorosulphonated Polyethylene and has excellent heat resistance, color stability and electrical properties.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items