Select Country and Language Latin America / English
361391 | TELEMATRIX

TELEMATRIX | 361391 | MARQUIS 3000 SERIES TELEPHONE 3000MW5 SINGLE LINE 5 MEMORY BLACK

  • Manufacturer # 361391 | 3000MW5
  • Anixter #271622
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: YES
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: YES
Mute Button: NO
Redial: NO
Speaker Phone: NO
Technology: ANALOG
Type: SINGLE LINE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items