36140 010250 - BELDEN - Hook-Up Wire, 1 | Anixter
36140 010250 | BELDEN

BELDEN | 36140 010250 | Hook-Up Wire, 1 Conductor, 4/0 AWG, 805x26 Strands, Tinned Copper, CSPE Insulation

  • Manufacturer # 36140 010250
  • Anixter #5MG-4041-B-02
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 4/0 AWG
Conductor Stranding: 805 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: HYP-HYPALON CSP CHLOROSULPHANATED POLYETHYLENE
Jacket Material: UNJACKETED
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 5KV
Description

This insulation is CSPE - Chlorosulphonated Polyethylene and has excellent heat resistance, color stability and electrical properties.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items