3659/50 - 3M - ELECTRICAL SPECIALTY PROD - | Anixter
3659/50 | 3M - ELECTRICAL SPECIALTY PROD

3M - ELECTRICAL SPECIALTY PROD | 3659/50 | 28-50/C .050 STR TNC PVC FOIL+BRD SHD PVC JKT UL 20266 80C 150V ROUNDED

  • Manufacturer # 3659/50
  • Anixter #9QQ550M
Conductor Count: 50 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: ROUNDED STANDARD FLAT
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
Screen/Shield Type: BOTH FOIL AND BRAID
Screen/Shield: YES,CABLE IS SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items