37104 0101000 - BELDEN - Hook-Up Wire, 1 | Anixter
37104 0101000 | BELDEN

BELDEN | 37104 0101000 | Hook-Up Wire, 1 Conductor, 4 AWG, 105x24 Strands, Tinned Copper, EPDM Insulation

  • Manufacturer # 37104 0101000
  • Anixter #5MF-0401-EPDMB-02
Conductor Material: TINNED COPPER
Conductor Size: 4 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: EPDM-ETHYLENE PROPYLENE DIENE MONOMER
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
Voltage Rating: 600 VOLTS AC OR DC
Description

EPDM high temperature lead wire. 150C EPDM wire is recommended for Class 130(B), 155(F) and also in some 180(H) systems. It^s UL Recognized under Style 3374 as 150C-600V Appliance Wiring Material. The CSA Listing, as a coil lead, is 125C, 600V.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items