37590 010500 | BELDEN

BELDEN | 37590 010500 | Hook-Up Wire, 1 Conductor, 1/0 AWG, 262x24 Strands, Tinned Copper, EPDM Insulation

  • Manufacturer # 37590 010500
  • Anixter #9B1A01B-02
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 1/0 AWG
Conductor Stranding: 262 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPDM ETHYLENE PROPYLENE DIENE MONOMER
Jacket Material: UNJACKETED
Product Type: FLEX POW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 150 DEGREES CENTIGRADE
Voltage Range: 7500V
Description

EPDM is naturally corona and more heat resistant than many other rubber compounds and is able to take longer bake cycles frequently needed for big jobs. EPDM has superior weather resistance and low temperature pliability.

Features
  • EPDM is Naturally Corona and More Heat Resistant than Many Other Rubber Compounds and is Able to Take Longer Bake Cycles Frequently Needed for Big Jobs
  • EPDM has Superior Weather Resistance and Low Temperature Pliability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items