39112-C22 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
39112-C22 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 39112-C22 | Finger Cable Manager With Cover For 42U X 31.5" 800mm Wide, F Series

  • Manufacturer # 39112-C22
  • Anixter #520956
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Attaches to and Adjusts with Mounting Rails, Fully Compatible with Air Dam
  • Plastic, T-Shaped Cable Guides (Fingers) Organize Cables by Rack-Mount Space
  • Openings Between Cable Guides (Fingers) Align with Each Rack-Mount Space on the Mounting Rail
  • Pass p to 48 Cables per U Space Through Openings on Finger Cable Manager
  • Hinged Cover Included with Managers in Wider Cabinets
  • Cover Snaps Closed to Secure Cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items