39112-C25 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
39112-C25 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 39112-C25 | Cable Manager, 45U Rack, 5.43" Width x 78.71" Height, Steel/PC-ABS Plastic, Black, With Finger Cable Manager, Cover, Installation Hardware, For F-Series TeraFrame Gen 3 Cabinet

  • Manufacturer # 39112-C25
  • Anixter #518078
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Finger Cable Manager attaches to the equipment mounting rail creating a pathway for cables next to the rail, and includes plastic T-shaped cable guides (fingers) that organize cables by rack-mount space (U).

Features
  • Attaches to and Adjusts with Mounting Rails, Fully Compatible with Air Dam
  • Plastic, T-Shaped Cable Guides (Fingers) Organize Cables by Rack-Mount Space
  • Openings Between Cable Guides (Fingers) Align with Each Rack-Mount Space on the Mounting Rail
  • Pass pto 48 Cables Per U Space Through Openings on Finger Cable Manager
  • Pass Upto 24 Cables Per U Space Through Openings on Finger Cable Manager, Short
  • Hinged Cover Included with Managers in Wider Cabinets
  • Cover Snaps Closed to Secure Cables
Tech. Info & Standards

UL 2416

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items