3AUA0000039307 | ABB DRIVES

ABB DRIVES | 3AUA0000039307 | General Purpose Drives, Frequency Converter, 3 KW, Output Normal Use 14.6 A, 3-Phase AC Supply, 200 to 240 V, H 239 mm, W 105 mm, D 165 mm, Mounting Type Wall-mounted

  • Manufacturer # 3AUA0000039307 | ACS310-03E-14A6-2
  • Anixter #763449
Rating: IP20
Type: VARIABLE-FREQUENCY DRIVE
Description

The ACS310 drive is designed for squared torque applications such as booster pumps and supply and return fans. The drive includes a powerful set of features which benefit pump and fan applications including built-in PID controllers and pump and fan con trol (PFC) that varies the drive's performance in response to changes in pressure, flow or other external data.

The ACS310 drive meets the requirements of new drive users, installers, machine builders, system integrators and panel builders.

Features
  • Same height and depth across power range
  • Commissioning assistants
  • Pump and fan control (PFC)
  • Pump protection functions
  • PID controllers
  • Energy efficiency counters
  • Embedded Modbus EIA-485 fieldbus interface
  • FlashDrop tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items