3AUA0000058179 - ABB DRIVES - | Anixter
3AUA0000058179 | ABB DRIVES

ABB DRIVES | 3AUA0000058179 | AC Drive, Wall Mount, 200 to 240 Volt AC at 48 to 63 Hertz, 3-Phase, 24.4 Ampere, 5.5 Kilowatt, 217 MM Length x 266 MM Width x 344 MM Height

  • Manufacturer # 3AUA0000058179 | ACS355-03E-24A4-2
  • Anixter #763465
Rating: IP20
Type: VARIABLE-FREQUENCY DRIVE
Description

The ACS355 is designed to be the fastest drive in terms of installation, setting parameters and commissioning. The drive is user-friendly, yet provides a wide range of built-in technology such as the safe torque off functionality and sequence programmi ng which reduce the need for additional control electronics. The product offers options and diverse functionality to cater to the needs set for speed and torque control of AC induction and permanent magnet motors.

The ACS355 drive meets the requirements of new drive users, installers, machine builders, system integrators and panel builders.

Features
  • Same height and depth across power range
  • Commissioning assistants
  • Pump and fan control (PFC)
  • Pump protection functions
  • PID controllers
  • Energy efficiency counters
  • Embedded Modbus EIA-485 fieldbus interface
  • FlashDrop tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items