3C16406 - 3COM - SUPERSTACK II PS HUB 40 | Anixter
3C16406 | 3COM

3COM | 3C16406 | SUPERSTACK II PS HUB 40 24 PRT 10B-T, 2X TRANSC MODULEUS VER

  • Manufacturer # 3C16406
  • Anixter #517303
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10BASET
No Exp Modules/Slots: 1-2
Number of Ports: 17-24
Power Cords: USA
Type of Device: HUB STACKABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items