3C16980 - 3COM - SUPERSTACK II SWITCH 3300 | Anixter
3C16980 | 3COM

3COM | 3C16980 | SUPERSTACK II SWITCH 3300 24-10/100BASE PORTS,1-MATRIX PORT,1-EXPNSION SLOT

  • Manufacturer # 3C16980
  • Anixter #524878
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: EMEA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items