3SP | TRIPP LITE

TRIPP LITE | 3SP | Waber-by-Tripp Lite 3-Outlet Industrial Power Strip, 6-ft. Cord, 5-15P, Switch Guard

  • Manufacturer # 3SP
  • Anixter #493589
Number of Outlets: 3
Type: RACK MOUNT PDU
Description

The Waber-by-Tripp Lite 3SP power strip offers a convenient method of power distribution in workbench, wallmount or floor mount applications. Includes 3 NEMA 5-15R output receptacles with 1.75-inch center-to-center spacing, 6-foot AC line cord and keyhole mounting tabs for installation in a wide variety of applications. Corded, multi-outlet strip reduces cable clutter and permits connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes the 3SP ideal for distributing alternate waveform UPS or generator power. Features a rugged all-metal housing, lighted power switch with transparent guard to prevent accidental shutoff, 15-amp resettable circuit breaker and attractive blue/gray color scheme.

Features
  • Multi-outlet power strip offers convenient power distribution in workbench, wallmount or floor mount applications
  • Includes 3 NEMA 5-15R output receptacles with 1.75-inch center-to-center outlet spacing
  • Lighted power switch with transparent snap-over guard to prevent accidental shutoff
  • Keyhole mounting tabs for installation on a wide variety of applications
  • UL1363 (USA), cUL (Canada)
  • 15-amp power handling capacity with circuit breaker
  • 6-foot AC line cord
Applications

Offers multiple outlet power distribution in workbench, wallmount or floor mount applications. Unfiltered electrical pass-through makes 3SP ideal for distributing alternate waveform UPS or generator power to protected equipment.

Specifications
  • Power Strip
  • Frequency Compatibility: 50/60 Hz
  • Circuit Breaker (Amp): 15 Amp
  • Outlet Spacing: 1.750 Inch
  • Outlet Orientation: Single Row of 3
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Connection Type: NEMA 5-15P
  • Input Cord Length: 1.8288 m (6 ft)
  • Voltage Compatibility: 120 Volt AC
  • Switches: Illuminated 2 Positon Switch Controls Power to All Outlets
  • Locking Switch Cover: Transparent Locking Switch Cover Prevents Accidental Shutoff
  • Unit Dimensions (HxWxD): 7.38 Inch x 2.5 Inch x 1.5 Inch (18.7 cm x 6.35 cm x 3.8 cm)
  • Material Of Construction: Metal
  • Integrated Keyhole Mounting Tabs: Keyhole Mounting Tabs Enable Mounting to a Variety of Surfaces
  • Receptacle Color: Black
  • Color (AC Line Cord): Black
  • Keyhole Slot Mounting Measurement (Center to Center): Distance Between Keyhole Tabs = 127 mm, Distance Between End Tabs = 207.45 mm
  • Output Receptacle: (3) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items