4000-DT/TR | 3M

3M | 4000-DT/TR | 3M(TM) MS(2)(TM) Super Mini Test Module Dry Transparent 4000-DT/TR

  • Manufacturer # 4000-DT/TR
  • Anixter #443516
Base Color: Red
Body Bottom Color: Blue
Body Top Color: Green
Composition: Dry
Cover Color: Transparent
Type: CONNECTORS
Wire Count: MULTI
Description

The 3M(TM) MS(2)(TM) Super Mini Test Module Dry Transparent 4000-DT/TR is a 25-pair test module that features an array of U-shaped, phosphor-bronze contacts, but without the stainless steel cut-off blades. This half-tap, dry pluggable module is designed for use within aerial, buried, central office and underground applications.

Features
  • Connector Pair Count: 25
  • Connector Type: Half Tap Pluggable Bridge
  • Composition: Dry
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items