4008-D/CO | 3M

3M | 4008-D/CO | 3M(TM) MS(2)(TM) Super Mini Half-Tap Module 4008-D/CO

  • Manufacturer # 4008-D/CO
  • Anixter #443515
Base Color: Gray
Body Bottom Color: Gray
Body Top Color: Gray
Composition: Dry
Cover Color: Gray
Type: CONNECTORS
Wire Count: MULTI
Description

The 3M(TM) MS(2)(TM) Super Mini Half-Tap Module 4008-D/CO is a 25-pair module that features an array of U-shaped, phosphor-bronze contacts. This dry, fire retardant half-tap module is similar to the 4000TR series modules except that the cut-off blades have been removed from the bottom of the module. This allows the run of through wires to be half tapped without cutting the conductors. This module is designed for use within Central Office applications.

Features
  • Connector Pair Count: 25
  • Connector Type: Half Tap
  • Composition: Dry
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items