4040060 | INTELBRAS S/A - IND TELEC EL

INTELBRAS S/A - IND TELEC EL | 4040060 | TELEFONE TC 500 COR GRAFITE 4040060

  • Manufacturer # 4040060
  • Anixter #BZ-4040060-U
Call Waiting: NO
Caller ID: NO
Color: CHARCOAL
Data Port: NO
Flash Key: YES
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: SINGLE LINE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items