40539-HMW - LEVITON - Midsize Single-Gang | Anixter
40539-HMW | LEVITON

LEVITON | 40539-HMW | Midsize Single-Gang Video Wallplate Without F-Connector, Hexagonal Opening Only, 4.875"H x 3.125"W x 0.255"D, White

  • Manufacturer # 40539-HMW
  • Anixter #527635
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Description

Leviton's Midsize Single-Gang Wallplates are ideal where flush mount telephone or video connection plates are needed. Midsize plates are 3/8" higher and wider than standard plates to help disguise irregular or oversized wall openings, resulting in a ne at, professional finish. Durable video connection wallplates are available with an F-Connector or unloaded with a hex-shape outlet for later coax cable installation. Telephone wallplates with 6P4C voice grade connector and combination video and telepho ne wallplates are also available.

The Midsize Single-Gang Wallplate shall meet all applicable standards: cULus listed and meet FCC part 68. It shall be constructed of high-impact, fire-retardant nylon: Zytel 101F-UL rated 94V-2. It shall be 3/8" larger than standard size wallplates, meeting 4.875"H x 3.125"W dimensional requirements. The wallplate shall be available with an FConnector or unloaded with a hex-shape outlet for later coax cable installation or with a 6P4C voice grade connector, or comb ination 6P4C voice grade connector with F-Connector. Each wallplate shall be available in ivory, white, almond and brown.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items