40831-BT | LEVITON

LEVITON | 40831-BT | QuickPort F-Type Adapter, Gold-Plated, Light Almond

  • Manufacturer # 40831-BT
  • Anixter #432937
Color: ALMOND
Number of Ports: 1
Termination: F
Description

This part is discontinued by supplier. Please use Anixter# 993615 for suggested replacement.

Leviton carries a comprehensive selection of RCA and F-connectors in both feed through and 110-Style. Body colors match Leviton housings; barrel colors are industry standard.

Features
  • Coax connectors ideal for satellite and cable feed
  • Nickel plating for signals up to 1GHz; gold plating for signals up to 2.5 GHz
  • For Coax Cable
Specifications
  • Feedthrough F-Connector
  • Contact Surface Material: Gold-Plated
  • Material: High-Impact Fire-Retardant Plastic
  • Color: Light Almond
  • Position/Conductor: Female to Female
  • Termination Type: Screw-On Front And Rear F Plugs
  • Cable Type: RG-6 RG-59 Coaxial
  • Flammability: UL94V-0
  • Dimension: 0.64 Inch Height x 0.58 Inch Width x 1.24 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items