4100 - ALGO COMMUNICATION PRODUCTS - AuxBox | Anixter
4100 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 4100 | AuxBox (Stand Alone) with Power Supply

  • Manufacturer # 4100
  • Anixter #501982
Amplified: NO
Description

Event Monitoring Module for Nortel/Avaya 2600, 3900 and 7000 Series Digital Telephones, the 4100 Provides Notification of Ring, Message Waiting, In-Use and Provides Analog Audio Output for Recording or to Amplify Page.
Two Integrated Relay Outputs Are Compatible with Algo's Visual and Audible Alerters.
By Monitoring the TDM Signal at the Desktop rr Remotely, Accurate Real Time Detection of an Off-Hook State Is Assured Regardless of Headset, Handset or Hands-Free Status.


This part is discontinueby supplier with no suggested replacement.

Features
  • Plug-and-Play with Any Norstar, BCM, Meridian 1 or Communication Server 1000 (CS 1000) Digital Telephone
  • Connects to Digital Wire Pair at the Telephone Location or in Equipment Room
  • Does Not Affect the Telephone Operation - Completely Passive
  • Provids Two Relay Outputs and One Audio Output
  • USB Port for Custom Programmability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items