41213 - EXTREME NETWORKS - BD 8800 MSM-48C | Anixter
41213 | EXTREME NETWORKS

EXTREME NETWORKS | 41213 | BD 8800 MSM-48C BLACKDIAMOND 8800 MANAGEMENT SWITCH MODULE

  • Manufacturer # 41213
  • Anixter #415083
Device Technology: 1000BASEFX
No Exp Modules/Slots: 0
Number of Ports: 1-4
Power Cords: USA
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items