41641-W | LEVITON

LEVITON | 41641-W | QuickPort Decora Insert, 1-Port, Flush Mount, White

  • Manufacturer # 41641-W
  • Anixter #432931
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Combine voice, data, audio and video in one compact, attractive Decora brand wall plate. QuickPort Decora brand Wall plate Inserts offer designer style to match Leviton Decora brand electrical switches and outlets, with the capacity and flexibility to support high-tech communications for boardrooms or workstations. Product Features.Color: White; Product Features.Ports: 1-Port; Product Features.Type: Decora Multimedia Inserts

Features
  • QuickPort snap-in modules fit neatly into a single gang Decora wallplate
  • Can be combined with Decora electrical devices (with a barrier box) in a multi-gang wallplate
  • Snap-in modules are compatible with all standard Decora wallplates and Decora Plus snap-on wallplates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items