41644-T | LEVITON

LEVITON | 41644-T | QuickPort Decora Insert, 4-Port, Flush Mount, Light Almond

  • Manufacturer # 41644-T
  • Anixter #432936
Color: ALMOND
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Description

Combine voice, data, audio and video in one compact, attractive Decora (R) wall plate. QuickPort Decora Wall plate Inserts offer designer style to match Leviton Decora electrical switches and outlets, with the capacity and flexibility to support high-t ech communications for boardrooms or workstations. QuickPort Decora Insert, 4-Port, Light Almond. Decora is a registered trademark of Leviton Mfg. Co., Inc.

Features
  • QuickPort snap-in modules fit neatly into a single gang Decora wallplate
  • Can be combined with Decora electrical devices (with a barrier box) in a multi-gang wallplate
  • Snap-in modules are compatible with all standard Decora wallplates and Decora Plus snap-on wallplates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items