42100-2 | COMMSCOPE

COMMSCOPE | 42100-2 | Multiple Circuit Housings with Tabs & Receptacles; Contact Contact Type: Receptacle Mating Area Interface Dimensions: 6.35 x 0.81 mm Wire Range: 0.80-2.00 [18-14] mm [AWG] Insulation Diameter: 2.54-4.32 [.100-.170] mm [in]

  • Manufacturer # 42100-2
  • Anixter #433703
RoHS Compliant: YES
Type: D-SUB OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Industry Standards.UL Rating: Recognized
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Receptacle
  • Product Type Features.Receptacle Style: Straight
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: With
  • Body Features.Wire Range (mm [AWG]): 0.80-2.00 [18-14]
  • Product Type Features.Insulation Diameter (mm [in]): 2.54-4.32 [.100-.170]
  • Product Type Features.Mating Area Interface Dimensions (mm [in]): 6.35 x 0.81 [.250 x .032]
  • Product Type Features.Material: Brass
  • Other.Line: FASTIN-FASTON .250
  • Industry Standards.CSA Certified: Yes
  • Product Type Features.Wire/Cable Type: Regular Wire
  • Body Features.Stock Thickness (mm [in]): 0.30 [0.012]
  • Product Type Features.Crimp Type: F-Crimp
  • Product Type Features.FASTON: Yes
  • Product Type Features.For Housing Type: Multiple
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items