Select Country and Language Latin America / English
Change Country
427-0028-01-00S | FLIR

FLIR | 427-0028-01-00S | SR-100AS, FIXED THERMAL CAMERAUNCOOLED, 100MM LENS, 4.5 DEG FOV, NTSC

  • Manufacturer # 427-0028-01-00S
  • Anixter #433625-U
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items