42U-CAB-800W-MANAGE-EMEA - COMMSCOPE | Anixter
42U-CAB-800W-MANAGE-EMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 42U-CAB-800W-MANAGE-EMEA | 42U Cable Management Kit 800 wide cabinets

  • Manufacturer # 42U-CAB-800W-MANAGE-EMEA | 760161695
  • Anixter #471915
Color: BLACK
Type: CABLE MANAGEMENT
Specifications
  • 42U Cable Mangement Kit
  • Cabinet Type: Network/Server
  • Rack Units: 42
  • Color: Black
  • Finish: Powder-Coated, Smooth
  • Material: Plastic/Steel
  • Dimension: 73.800 Inch Height x 4.300 Inch Width x 10.600 Inch Depth (1875 mm x 109.3 mm x 270 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items