4303261 - INTELBRAS S/A - IND TELEC EL - OP | Anixter
4303261 | INTELBRAS S/A - IND TELEC EL

INTELBRAS S/A - IND TELEC EL | 4303261 | OP 4114 AVU MODULE TERMINAL 4303261

  • Manufacturer # 4303261
  • Anixter #4303261
Call Waiting: YES
Caller ID: YES
Color: GREY
Data Port: YES
Flash Key: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Type: KEY SYSTEM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items