43080-1L6 | LEVITON

LEVITON | 43080-1L6 | QuickPort Wallplate, Single Gang, 6-Port, Stainless Steel, with designation Window

  • Manufacturer # 43080-1L6
  • Anixter #449982
Color: STAINLESS STEEL
Gang: 1
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 6
Description

Leviton's extensive line of snap-in modules allows complete field configurability for the installer. Leviton QuickPort housings, such as wall plates, MOS housings and modular furniture faceplates, can be configured with a custom combination of QuickPor t modules which easily snap in or out of ports. Product Features.Color: Stainless Steel; Product Features.Size: Single-Gang

Features
  • Compatible with all QuickPort connectors
  • Manufactured from 304 stainless steel in a brushed finish to provide corrosion resistance in a non-magnetic material
  • Available in single-and-dual-gang, with or without ID windows
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items