43596-65 - PLANTRONICS - M22 - M22, AMP, | Anixter
43596-65 | PLANTRONICS

PLANTRONICS | 43596-65 | M22, AMP, Bilingual - Vista Universal Amp With Wideband Support

  • Manufacturer # 43596-65 | M22
  • Anixter #479873
Type: HEADSET AMPLIFIER
Description

Plantronics M22 amplifier brings superior sound-quality and acoustic protection to your telephone. As well as providing compatibility with those telephones that do not allow direct connection of headsets it offers a range of additional features to enha nce the sound quality of your phone conversations. Plantronics SoundGuard Plus technology ensures loud tones are quickly reduced to more comfortable levels and ensures that the normal, human voice remains natural and unchanged, for face-to-face clarity of communication. Plantronics Call Clarity technology uses electronic signal processing to reduce phone noise and maintain constant volume levels, as set by the user. This ensures all conversations are held at a comfortable and consistent level, regar dless of the loudness of the incoming call.

Features
  • Wideband audio. When used as a part of a wideband VoIP system, the Vista M22 delivers enhanced audio and more natural speech - reducing repeats, errors, and listener fatigue.
  • Loud noise protection. Reduces the level of incoming loud noises, such as fax tones or whistle blasts to a more comfortable listening level.
  • Advanced echo management. Helps reduce echo often associated with VoIP telephony.
  • Background noise reduction. Reduces the level of background noise picked up by the headset microphone and also reduces the level of noise on the incoming signal to improve call quality.
  • Call volume equalizer. Maintains user-selectable listening preferences regardless of the quality of the incoming call.
  • Warranty: Two years for unsurpassed durability.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items