45110 - EXTREME NETWORKS - 4-PORT 1000 | Anixter
45110 | EXTREME NETWORKS

EXTREME NETWORKS | 45110 | 4-PORT 1000 BASE-SX MT-RJ BASED MODULE

  • Manufacturer # 45110
  • Anixter #238774
Device Technology: MIXED
No Exp Modules/Slots: 0
Number of Ports: 1-4
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items